Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W

  • Mfr # A3902SWO

  • Zoro # G2108972


product price: $42.26
/ea

Key Features

Keying
Coreless
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3902SWO
Zoro #
G2108972
UPC #
037325970237
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Height
2 19/64 in
Body Thickness
7/8 in
Body Width
2 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Coreless
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Gold
Shackle Type
Long Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Unfinished
Tubular Key
No
Non Removable Key
No
Key Type
Coreless
Control Key Registration Required
No
Number of Pins
6 Pin
Opens with Key No.
Varies
Weather Proof
No
Keyway Type
Schlage Everest and Primus
Marine Grade Weather Proof
No
Interchangeable Core
Yes
Number of Bumpers
0
National Stock No.
No
Number of Keys
0
Rekeyable
Yes
Corrosion-Resistant
Yes
Shackle Shape
Rounded
Security Level
High Security
Lock Body Shape
Rectangular
Shackle Finish
Chrome-Plated
Includes Chain
No
Includes ID Tag
No
Number of Locks in Pack
1
Compatible Cylinder Brand
Schlage
Key Retaining
No
Series
A3900
Interchangeable Core Type
LFIC
Environment
Both
Horizontal Shackle Clearance
3/4 in
Lock Body Color
Gold
Includes Dust Cover
No
Key Locking Mechanism
Pin Tumbler
Lock Body Material
Brass
Vertical Shackle Clearance
3 in
Lock Type
Keyed Padlock
Includes Lock Cover
No
Features
6-Pin Interchangeable Core
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 3 in, Shackle Width 3/4 in, Shackle Material Boron Alloy, Body Height 2 19/64 in, Body Width 2 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Coreless, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Gold, Body Finish Unfinished, Keyway Type Schlage Everest and Primus, Weather Resistant Yes, High Security Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.