Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W

  • Mfr # A2010KA

  • Zoro # G4477755


product price:  $56.79
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Construction Sites, Utility Industry, Gates, Vans, Truck Doors, Vending Machines
Shackle Dia.
3/8 in
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2010KA
Zoro #
G4477755
UPC #
037325025302
Country of Origin
Mexico

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Body Height
2 7/8 in
Body Width
2 7/8 in
Body Thickness
1 1/2 in
Body Diameter
2 7/8 in
Shackle Diameter
3/8 in
Locking Bolt Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Construction Sites, Utility Industry, Gates, Vans, Truck Doors, Vending Machines
Body Color
Gray
Shackle Type
Hidden Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Round
Shackle Material
Boron
Key Type
Alike
Number of Pins
6 Pin
Control Key Registration Required
No
Rekeyable
Yes
Number of Bumpers
0
Horizontal Shackle Clearance
1 23/32 in
Vertical Shackle Clearance
1 9/32 in
Corrosion-Resistant
Yes
Additional Key Mfr Part No.
AK6
Environment
Both
Locking Bolt Material
Stainless Steel
Security Level
High Security
Includes Lock Cover
No
Lock Body Color
Silver
Key Retaining
Yes
Features
Flat Back Design
Lock Type
Keyed Padlock
Number of Keys
2
Number of Locks in Pack
1
Lock Body Material
Steel
Series
Series 2010
Interchangeable Core
No
Lock Body Shape
Round
Locking Mechanism
Ball Bearing Locking
Includes Chain
No
Keyway Type
American AK6
Key Locking Mechanism
Pin Tumbler
Key Code
287875
Includes ID Tag
No
Includes Dust Cover
No
Lock Body Finish
Chrome-Plated

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron Alloy, Body Height 2 7/8 in, Body Width 2 7/8 in, Body Thickness 1 1/2 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, For Use With Construction Sites, Utility Industry, Gates, Vans, Truck Doors, Vending Machines, Body Color Gray, Keyway Type American AK6, Weather Resistant Yes, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.