Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W

  • Mfr # A3651D125KA

  • Zoro # G6548950


product price: $42.75
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
Shackle Dia.
5/16 in
Body Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3651D125KA
Zoro #
G6548950
UPC #
071649320811
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Diameter
5/16 in
Shackle Height
2 in
Shackle Width
7/8 in
Body Width
1 3/4 in
Body Dia.
1 3/4 in
Body Height
2 in
Body Thickness
3/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
Body Color
Gold
Shackle Type
Long Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Unfinished
Tubular Key
No
Non Removable Key
No
Number of Bumpers
0
Weather Proof
No
Key Type
Alike
Interchangeable Core
No
Number of Pins
5 Pin
Rekeyable
Yes
National Stock No.
No
Opens with Key No.
12T1111
Number of Keys
2
Control Key Registration Required
No
Cylinder Core Type
Conventional
Keyway Type
Kwikset
Marine Grade Weather Proof
No
Corrosion-Resistant
Yes
Features
Flexibility, Convenience and Inventory Savings
Security Level
High Security
Key Retaining
Yes
Includes ID Tag
No
Series
A3650
Lock Body Shape
Rectangular
Additional Key Mfr Part No.
KD125
Shackle Shape
Rounded
Horizontal Shackle Clearance
15/16 in
Lock Type
Keyed Padlock
Key Code
12T1111
Includes Dust Cover
No
Includes Lock Cover
No
Lock Body Color
Gold
Lock Body Material
Brass
Includes Chain
No
Number of Locks in Pack
1
Vertical Shackle Clearance
2 in
Key Locking Mechanism
Pin Tumbler
Shackle Finish
Chrome-Plated
Environment
Both
Locking Mechanism
Ball Bearing Locking
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Boron Alloy, Body Height 2 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 12T1111, For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms, Body Color Gold, Body Dia. 1 3/4 in, Body Finish Unfinished, Keyway Type Kwikset

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.