Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W

  • Mfr # A7202KA

  • Zoro # G3315137


product price: $44.85
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Manufacturing Environments; Secured Storage; Storage Buildings; Vending Machines
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7202KA
Zoro #
G3315137
UPC #
037325026712
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Manufacturing Environments; Secured Storage; Storage Buildings; Vending Machines
Body Color
Silver
Shackle Type
Long Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Chrome Plated
Tubular Key
Yes
Opens with Key No.
15546
Number of Bumpers
0
Control Key Registration Required
Yes
Number of Pins
7 Pin
Rekeyable
Yes
Key Type
Alike
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Lock Body Color
Silver
Vertical Shackle Clearance
3 in
Locking Mechanism
Ball Bearing Locking
Interchangeable Core
No
Horizontal Shackle Clearance
3/4 in
Includes Lock Cover
No
Includes Dust Cover
No
Lock Body Shape
Rectangular
Number of Locks in Pack
1
Number of Keys
2
Key Code
15546
Key Locking Mechanism
Tubular Pin Tumbler
Standards
NAMA
Lock Body Material
Steel
Lock Body Finish
Chrome-Plated
Shackle Shape
Rounded
Features
Pick Resistant
Additional Key Mfr Part No.
AK5
Keyway Type
American AK5
Includes Chain
No
Key Retaining
No
Security Level
High Security
Environment
Both
Includes ID Tag
No
Shackle Finish
Chrome-Plated

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 3 in, Shackle Width 3/4 in, Shackle Material Boron Alloy, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 15546, Body Color Silver, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products