Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W
Mfr # A3650D035KA
Zoro # G6524627
product price: $45.25
/eaKey Features
Keying
Keyed Alike
Body Material
Brass
For Use With
Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
Shackle Dia.
5/16 in
Body Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3650D035KA
Zoro #
G6524627
UPC #
071649320736
Country of Origin
Mexico
Dimensions
Shackle Dia.
5/16 in
Shackle Diameter
5/16 in
Shackle Height
1 1/8 in
Shackle Width
7/8 in
Body Thickness
3/4 in
Body Dia.
1 3/4 in
Body Width
1 3/4 in
Body Height
2 in
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 03T1111, For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms, Body Color Gold, Body Dia. 1 3/4 in, Body Finish Unfinished, Keyway Type Yale No. 8
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.