Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W

  • Mfr # A7200KA

  • Zoro # G3491266


product price: $41.35
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
For Use With
Manufacturing Environments; Secured Storage; Storage Buildings; Vending Machines
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7200KA
Zoro #
G3491266
UPC #
037325026699
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/8 in
Shackle Width
3/4 in
Body Width
1 3/4 in
Body Thickness
7/8 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
For Use With
Manufacturing Environments; Secured Storage; Storage Buildings; Vending Machines
Body Color
Silver
Shackle Type
Standard Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Chrome Plated
Tubular Key
Yes
Number of Bumpers
0
Rekeyable
Yes
Opens with Key No.
15546
Number of Pins
7 Pin
Key Type
Alike
Number of Keys
2
Lock Body Finish
Chrome-Plated
Includes Dust Cover
No
Key Code
15546
Horizontal Shackle Clearance
3/4 in
Security Level
High Security
Lock Body Shape
Rectangular
Includes Chain
No
Environment
Both
Locking Mechanism
Ball Bearing Locking
Features
Pick Resistant
Includes Lock Cover
No
Additional Key Mfr Part No.
AK5
Includes ID Tag
No
Key Retaining
No
Shackle Shape
Rounded
Interchangeable Core
No
Shackle Finish
Chrome-Plated
Lock Body Material
Steel
Lock Type
Keyed Padlock
Corrosion-Resistant
Yes
Vertical Shackle Clearance
1 1/8 in
Lock Body Color
Silver
Standards
NAMA
Key Locking Mechanism
Tubular Pin Tumbler
Number of Locks in Pack
1
Keyway Type
American AK5

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron Alloy, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Alike, Opens with Key No. 15546, Body Color Silver, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.