Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W

  • Mfr # A2010

  • Zoro # G4477761


product price: $56.15
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Construction Sites, Utility Industry, Gates, Vans, Truck Doors, Vending Machines
Shackle Dia.
3/8 in
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2010
Zoro #
G4477761
UPC #
037325962140
Country of Origin
United States

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Body Width
2 7/8 in
Body Height
2 7/8 in
Body Thickness
1 1/4 in
Locking Bolt Diameter
3/8 in
Body Diameter
2 7/8 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Construction Sites, Utility Industry, Gates, Vans, Truck Doors, Vending Machines
Body Color
Gray
Shackle Type
Hidden Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Round
Shackle Material
Boron
Number of Pins
6 Pin
Rekeyable
Yes
Control Key Registration Required
No
Key Type
Different
Number of Bumpers
0
Lock Body Finish
Chrome-Plated
Key Locking Mechanism
Pin Tumbler
Includes Dust Cover
No
Locking Mechanism
Ball Bearing Locking
Key Retaining
Yes
Series
Series 2010
Key Code
Varies
Includes Lock Cover
No
Lock Body Shape
Round
Security Level
High Security
Features
Flat Back Design
Lock Body Color
Silver
Keyway Type
American AK6
Horizontal Shackle Clearance
1 23/32 in
Environment
Both
Number of Locks in Pack
1
Includes ID Tag
No
Includes Chain
No
Number of Keys
2
Additional Key Mfr Part No.
AK6
Interchangeable Core
No
Vertical Shackle Clearance
1 9/32 in
Lock Type
Keyed Padlock
Corrosion-Resistant
Yes
Lock Body Material
Steel
Locking Bolt Material
Stainless Steel

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron Alloy, Body Height 2 7/8 in, Body Width 2 7/8 in, Body Thickness 1 1/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, For Use With Construction Sites, Utility Industry, Gates, Vans, Truck Doors, Vending Machines, Body Color Gray, Keyway Type American AK6, Weather Resistant Yes, High Security Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.