Zoro Homepage

Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # A31

  • Zoro # G5046483


product price: $16.79
/ea

Key Features

Keying
Keyed Different
Body Material
Aluminum
For Use With
Harsh Outdoor Conditions, Manufacturing Environments, Storage Lockers
Shackle Dia.
1/4 in
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A31
Zoro #
G5046483
UPC #
037325960320
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Width
1 1/2 in
Body Thickness
3/4 in
Body Height
2 13/32 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Aluminum
For Use With
Harsh Outdoor Conditions, Manufacturing Environments, Storage Lockers
Body Color
Gray
Shackle Type
Long Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Number of Pins
5 Pin
Control Key Registration Required
No
Key Type
Different
Rekeyable
No
Number of Bumpers
0
Additional Key Mfr Part No.
AK5
Key Retaining
No
Environment
Both
Number of Keys
2
Key Code
Varies
Series
A31
Lock Body Finish
Chrome-Plated
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Rectangular
Locking Mechanism
Ball Bearing Locking
Includes Chain
No
Features
Superior Cut Resistance
Shackle Shape
Rounded
Lock Body Color
Gray
Lock Type
Keyed Padlock
Interchangeable Core
No
Corrosion-Resistant
Yes
Keyway Type
American AK5
Number of Locks in Pack
1
Security Level
High Security
Includes ID Tag
No
Shackle Finish
Chrome-Plated
Horizontal Shackle Clearance
3/4 in
Includes Dust Cover
No
Includes Lock Cover
No
Lock Body Material
Aluminum
Vertical Shackle Clearance
1 1/2 in

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.