Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W

  • Mfr # A42TAG

  • Zoro # G2872195


product price: $25.29
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
Shackle Dia.
1/4 in
Body Color
Gold
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42TAG
Zoro #
G2872195
UPC #
037325090744
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Width
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
Body Color
Gold
Shackle Type
Long Shackle
Includes
ID Tag
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Control Key Registration Required
No
Key Type
Different
Number of Pins
5 Pin
Opens with Key No.
25314
Rekeyable
No
Number of Keys
2
Number of Bumpers
0
Features
Brass Tag
Includes ID Tag
Yes
Shackle Shape
Rounded
Key Code
Varies
Lock Body Material
Brass
Key Locking Mechanism
Pin Tumbler
Security Level
High Security
Number of Locks in Pack
1
Environment
Both
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Locking Mechanism
Ball Bearing Locking
Shackle Finish
Zinc-Plated
Keyway Type
American AK5
Vertical Shackle Clearance
3 in
Additional Key Mfr Part No.
AK5
Lock Body Shape
Rectangular
Includes Lock Cover
No
Lock Body Color
Gold
Interchangeable Core
No
Includes Chain
No
Horizontal Shackle Clearance
3/4 in
Key Retaining
No
Includes Dust Cover
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 3 in, Shackle Width 3/4 in, Shackle Material Boron Alloy, Body Height 1 13/16 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. 25314, Body Color Gold, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products