Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle

  • Mfr # A30

  • Zoro # G5046465


product price: $15.19
/ea

Key Features

Keying
Keyed Different
Body Material
Aluminum
For Use With
Harsh Outdoor Conditions, Manufacturing Environments, Storage Lockers
Shackle Dia.
1/4 in
Body Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30
Zoro #
G5046465
UPC #
037325090775
Country of Origin
Mexico

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
3/4 in
Body Width
1 1/2 in
Body Thickness
3/4 in
Body Height
2 13/32 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Aluminum
For Use With
Harsh Outdoor Conditions, Manufacturing Environments, Storage Lockers
Body Color
Gray
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Key Type
Different
Marine Grade Weather Proof
Yes
Rekeyable
No
Control Key Registration Required
No
Number of Pins
5 Pin
Weather Proof
Yes
Number of Bumpers
0
Keyway Type
American AK5
Shackle Finish
Chrome-Plated
Includes Lock Cover
No
Lock Body Color
Gray
Shackle Shape
Rounded
Security Level
High Security
Lock Body Shape
Rectangular
Key Code
Varies
Vertical Shackle Clearance
1 in
Number of Keys
2
Lock Body Material
Aluminum
Lock Body Finish
Chrome-Plated
Features
Superior Cut Resistance
Horizontal Shackle Clearance
3/4 in
Lock Type
Keyed Padlock
Includes ID Tag
No
Interchangeable Core
No
Number of Locks in Pack
1
Locking Mechanism
Ball Bearing Locking
Series
A30
Environment
Both
Key Locking Mechanism
Pin Tumbler
Additional Key Mfr Part No.
AK5
Corrosion-Resistant
Yes
Key Retaining
No
Includes Dust Cover
No
Includes Chain
No

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 1/2 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Chrome Plated, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.