Zoro Homepage

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 7/8 in W

  • Mfr # A3650D045KD

  • Zoro # G6526727


product price: $41.35
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
Shackle Dia.
5/16 in
Body Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3650D045KD
Zoro #
G6526727
UPC #
071649320699
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Diameter
5/16 in
Shackle Height
1 1/8 in
Shackle Width
7/8 in
Body Height
2 in
Body Thickness
3/4 in
Body Dia.
1 3/4 in
Body Width
1 3/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms
Body Color
Gold
Shackle Type
Standard Shackle
Includes
(2) Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Unfinished
Tubular Key
No
Non Removable Key
No
Marine Grade Weather Proof
No
Key Type
Different
Interchangeable Core
No
Keyway Type
Schlage C
Rekeyable
Yes
Control Key Registration Required
No
Number of Keys
2
Cylinder Core Type
Conventional
Weather Proof
No
National Stock No.
No
Opens with Key No.
Varies
Number of Bumpers
0
Number of Pins
5 Pin
Lock Body Color
Gold
Features
Flexibility, Convenience and Inventory Savings
Shackle Finish
Chrome-Plated
Lock Body Shape
Rectangular
Key Code
Varies
Number of Locks in Pack
1
Lock Type
Keyed Padlock
Lock Body Material
Brass
Corrosion-Resistant
Yes
Includes Dust Cover
No
Additional Key Mfr Part No.
KD045
Vertical Shackle Clearance
1 1/8 in
Shackle Shape
Rounded
Key Locking Mechanism
Pin Tumbler
Includes ID Tag
No
Security Level
High Security
Includes Lock Cover
No
Key Retaining
Yes
Environment
Both
Series
A3650
Locking Mechanism
Ball Bearing Locking
Horizontal Shackle Clearance
15/16 in
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron Alloy, Body Height 2 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Security, Perimeter Gates, Construction Sites, Remote Substations, Tool Cribs, Storage Rooms, Body Color Gold, Body Dia. 1 3/4 in, Body Finish Unfinished

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.