Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W

  • Mfr # A5200

  • Zoro # G4006143


product price: $25.89
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Manufacturing Environments, Storage Building, Secured Storage; Construction Sites and Equipment; Industrial Plants
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5200
Zoro #
G4006143
UPC #
037325090577
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/8 in
Shackle Width
3/4 in
Body Thickness
3/4 in
Body Width
1 3/4 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in
Width
1.7"

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Manufacturing Environments, Storage Building, Secured Storage; Construction Sites and Equipment; Industrial Plants
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Body Finish
Chrome Plated
Number of Pins
5 Pin
Key Type
Different
Rekeyable
Yes
Control Key Registration Required
No
Number of Bumpers
0
Keyway Type
American AK5
Features
Superior Cut Resistance
Additional Key Mfr Part No.
AK5
Number of Locks in Pack
1
Corrosion-Resistant
Yes
Shackle Shape
Rounded
Lock Body Color
Silver
Environment
Both
Lock Body Finish
Chrome-Plated
Includes Dust Cover
No
Horizontal Shackle Clearance
3/4 in
Includes Chain
No
Includes ID Tag
No
Key Code
Varies
Includes Lock Cover
No
Lock Body Shape
Rectangular
Key Locking Mechanism
Pin Tumbler
Lock Body Material
Steel
Interchangeable Core
No
Locking Mechanism
Ball Bearing Locking
Key Retaining
No
Shackle Finish
Chrome-Plated
Vertical Shackle Clearance
1 1/8 in
Lock Type
Keyed Padlock
Number of Keys
2
Security Level
High Security

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron Alloy, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.