Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 10 PK

  • Mfr # A5200GLNKAS10

  • Zoro # G8519603


product price: $255.99
/pk 10, $25.60/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Steel
Shackle Dia.
5/16 in
Body Color
Silver
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5200GLNKAS10
Zoro #
G8519603
UPC #
037325030931
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/8 in
Shackle Width
3/4 in
Body Thickness
3/4 in
Body Width
1 3/4 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlocks
Keying
Keyed Alike
Body Material
Steel
Body Color
Silver
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Boron
Key Type
Alike
Number of Pins
5 Pin
Rekeyable
Yes
Interchangeable Core
No
Number of Bumpers
0
Keyway Type
American AK5
Number of Keys
2
Includes Chain
No
Lock Body Finish
Zinc-Plated
Security Level
High Security
Shackle Shape
Rounded
Includes Dust Cover
No
Lock Body Material
Steel
Vertical Shackle Clearance
1 1/8 in
Key Locking Mechanism
Pin Tumbler
Lock Type
Keyed Padlock
Standards
ASTM Grade 6
Horizontal Shackle Clearance
3/4 in
Features
Dual Locking Mechanism Provides Superior Pry Resistance
Includes ID Tag
No
Lock Body Color
Gold
Key Retaining
Yes
Includes Lock Cover
No
Locking Mechanism
Ball Bearing Locking
Corrosion-Resistant
Yes
Number of Locks in Pack
10
Shackle Finish
Brass
Additional Key Mfr Part No.
AK5
Environment
Both
Lock Body Shape
Rectangular

Description

Padlocks, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 3/4 in, Shackle Material Boron, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Body Color Silver, Keyway Type American AK5, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.