Standard Keyed Cam Lock, Key C346A (Discontinued)
- Mfr # ADCL16803KA-C346A
- Zoro # G0100344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADCL16803KA-C346A
Zoro #
G0100344
UPC #
037325978295
Country of Origin
China
Dimensions
For Door Thickness (In.)
1-1/2"
Mounting Hole Dia.
3/4"
Cam Width (In.)
5/8"
Head Dia. (In.)
15/16"
Cam Length (In.)
1-3/4"
Unlocking Radius (Deg.)
90 or 180
Mounting Hole Dia. (In.)
3/4
Details
Item
Disc Cam Lock
Key Type
Alike
Finish
Bright Brass
For Use With
To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
Opens With
Key
Number of Keys
2
Cam Lock Type
Standard Keyed Cam Lock
Key Number
C346A
Unlock Turn Direction
Left
Number of Pins
5
Offset (In.)
11/32
Includes
Removable Flat Cam, Reversible Offset Cams
Max. Latching Distance (In.)
2-3/32"
Weather Resistant
No
Description
Disc Cam Lock, Unlock Turn Direction Left, Number of Keys 2, Weather Resistant No, Number of Pins 5, Opens With Key, Standard Keyed Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.