Standard Keyed Cam Lock, Key C346A (Discontinued)
- Mfr # ADCL3803KA-C346A
- Zoro # G0100195
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADCL3803KA-C346A
Zoro #
G0100195
UPC #
037325977892
Country of Origin
China
Dimensions
For Door Thickness (In.)
1/8"
Mounting Hole Dia.
3/4"
Cam Width (In.)
5/8"
Head Dia. (In.)
15/16"
Cam Length (In.)
3/8"
Mounting Hole Dia. (In.)
3/4
Unlocking Radius (Deg.)
90 or 180
Details
Item
Disc Cam Lock
Key Type
Alike
Finish
Bright Brass
For Use With
To Secure Office and Laboratory Furniture, Cabinets, Appliances, Cash Boxes and More
Opens With
Key
Number of Keys
2
Cam Lock Type
Standard Keyed Cam Lock
Key Number
C346A
Includes
Removable Flat Cam, Reversible Offset Cams
Number of Pins
5
Max. Latching Distance (In.)
23/32"
Offset (In.)
11/32
Unlock Turn Direction
Left
Weather Resistant
No
Description
Standard Keyed Cam Lock, Key Type Alike, Bright Brass Finish, Key Number C346A, Weather Resistant No, For Door Thickness (In.) 1/8, Mounting Hole Dia. (In.) 3/4, Max. Latching Distance (In.) 23/32, Number of Keys 2, Cam Width (In.) 5/8, Cam Length (In.) 3/8, Offset (In.) 11/32, Head Dia. (In.) 15/16, Includes Removable Flat Cam, Reversible Offset Cams, Unlock Turn Direction Left, Unlocking Radius (Deg.) 90 or 180, Number of Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.