Zoro Homepage

10" Diffuser, White

  • Mfr # STR-C-10W-R6

  • Zoro # G3896352


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Diffuser Color
White
Duct Size
10 in
Mounting Style
Lay-In
Adjustable Blades
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-C-10W-R6
Zoro #
G3896352
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
10"
Duct Size
10 in
Overall Width
23 3/4 in
Overall Depth
6 3/8 in
Overall Height
23 3/4 in

Details

Material
Plastic
Diffuser Color
White
Item
Diffuser
Mounting Style
Lay-In
Adjustable Blades
No
Series
STR-C
Color
White
Insulated
Yes
Face Type
Square Cone
Product Type
Ceiling Diffuser
Air Diffusion Angle
360 Degrees

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 3/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 10 in, Face Type Square Cone, Adjustable Blades No, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Series STR-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.