Zoro Homepage

10 in Square 3 Cone Diffuser, White

  • Mfr # STR-C-10W

  • Zoro # G5233061


product price: $64.95
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
3 Cone
Material
Plastic
Diffuser Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-C-10W
Zoro #
G5233061
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
10 in
Height
23 3/4 in
Width
23 3/4 in
Depth
6 1/4 in
Duct Size
10 in
Overall Width
23 3/4 in
Overall Height
23 3/4 in
Overall Depth
6 3/8 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
3 Cone
Material
Plastic
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Finish
Smooth
Air Diffusion Pattern
360 Degrees
Item
Diffuser
Shape
Square
Finish
Smooth
Color
White
Air Diffusion Angle
360 Degrees
Series
STR-C
Adjustable Blades
No
Mounting Style
Lay-In
Insulation Material
None
Insulated
No
Face Type
Square Cone
Product Type
Ceiling Diffuser

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 3/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 10 in, Face Type Square Cone, Adjustable Blades No, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-C, Finish Smooth, Insulation Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.