12 in Square Step-Down Diffuser, White
Mfr # STR-C-12W-FR
Zoro # G7612895
product price: $80.39
/ea
Free Shipping & Returns
Key Features
Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
12 in
Diffuser Face Type
Step-Down
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-C-12W-FR
Zoro #
G7612895
UPC #
-
Country of Origin
United States
Dimensions
Diffuser Duct Size
12 in
Height
6 1/4 in
Depth
22 3/4 in
Width
22 3/4 in
Duct Size
12 in
Overall Width
23 3/4 in
Overall Depth
6 3/8 in
Overall Height
23 3/4 in
Description
Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 3/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 12 in, Face Type Square Cone, Adjustable Blades No, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-C, Finish Smooth, Insulation Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.