Zoro Homepage

8 in Square 3 Cone Diffuser, Black

  • Mfr # STR-C-8BK

  • Zoro # G5233028


product price: $64.95
/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
3 Cone
Material
Plastic
Diffuser Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-C-8BK
Zoro #
G5233028
UPC #
-
Country of Origin
United States

Dimensions

Diffuser Duct Size
8 in
Height
23 3/4 in
Depth
6 1/4 in
Width
23 3/4 in
Duct Size
8 in
Overall Width
23 3/4 in
Overall Height
23 3/4 in
Overall Depth
6 3/8 in

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 3/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Duct Size 8 in, Face Type Square Cone, Adjustable Blades No, Color Black, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-C, Finish Smooth, Insulation Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.