Zoro Homepage

Balancing Damper, Radial, Galvanized steel, 10", PK2

  • Mfr # ALRD10-2PK

  • Zoro # G3896197


product price: $51.65
/pk 2, $25.83/ea

Key Features

Includes
Mounting Brackets
Frame Material
Galvanized Steel
Frame Material Thickness
1 mm
Damper Finish
Mill Finish
Mounting Style
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALRD10-2PK
Zoro #
G3896197
UPC #
-
Country of Origin
China

Dimensions

Frame Material Thickness
1 mm
For Nominal Duct Diameter
10 in
Overall Diameter
10 in

Details

Item
Balancing Damper,Radial,10" dia,PK2
Includes
Mounting Brackets
Frame Material
Galvanized Steel
Damper Finish
Mill Finish
Mounting Style
Flush Mount
Blade Type
Flat Blade

Description

Balancing Damper,Radial,10 In. dia,PK2, For Nominal Duct Diameter 10 in, Frame Material Galvanized Steel, Frame Material Thickness 1 mm, Overall Diameter 10 in, Blade Type Flat Blade, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.