
Ceiling Diffuser, 23-3/4" H, Plastic
Mfr # STR-PQ-10W-FR-R6
Zoro # G414868903
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Insulated
Yes
Series
Stratus Fire Rated Diffusers
Mounting Style
Lay-In
Product Type
Ceiling Diffuser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-PQ-10W-FR-R6
Zoro #
G414868903
UPC #
750913002652
Country of Origin
United States
Dimensions
Overall Height
23 3/4 in
Overall Depth
6 1/4 in
Duct Size
10 in
Overall Width
23 3/4 in
Details
Material
Plastic
Insulated
Yes
Series
Stratus Fire Rated Diffusers
Mounting Style
Lay-In
Product Type
Ceiling Diffuser
Shape
Square
Color
White
Finish
Smooth
Air Diffusion Angle
360 Degrees
Item
Ceiling Diffuser
Face Type
Square Plaque
Insulation Material
Fiberglass
Adjustable Blades
No
Description
Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 10 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.