Zoro Homepage

Ceiling Diffuser, 23-3/4" H, Plastic

  • Mfr # STR-PQ-12W-FR-R6

  • Zoro # G514868650


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Mounting Style
Lay-In
Face Type
Square Plaque
Insulated
Yes
Overall Width
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-PQ-12W-FR-R6
Zoro #
G514868650
UPC #
750913002676
Country of Origin
United States

Dimensions

Overall Width
23 3/4 in
Duct Size
12 in
Overall Depth
6 1/4 in
Overall Height
23 3/4 in

Details

Material
Plastic
Mounting Style
Lay-In
Face Type
Square Plaque
Insulated
Yes
Adjustable Blades
No
Item
Ceiling Diffuser
Series
Stratus Fire Rated Diffusers
Finish
Smooth
Product Type
Ceiling Diffuser
Insulation Material
Fiberglass
Air Diffusion Angle
360 Degrees
Color
White
Shape
Square

Description

Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 12 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.