Zoro Homepage

Ceiling Diffuser, 23-3/4" H, Plastic

  • Mfr # STR-PQ-12W-FR

  • Zoro # G514868926


product price: $66.29
/ea

Key Features

Material
Plastic
Overall Depth
6 1/4 in
Overall Width
23 3/4 in
Shape
Square
Face Type
Square Plaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-PQ-12W-FR
Zoro #
G514868926
UPC #
750913002669
Country of Origin
United States

Dimensions

Overall Depth
6 1/4 in
Overall Width
23 3/4 in
Duct Size
12 in
Overall Height
23 3/4 in

Details

Material
Plastic
Shape
Square
Face Type
Square Plaque
Mounting Style
Lay-In
Insulated
No
Finish
Smooth
Air Diffusion Angle
360 Degrees
Adjustable Blades
No
Color
White
Product Type
Ceiling Diffuser
Series
Stratus Fire Rated Diffusers
Item
Ceiling Diffuser

Description

Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 12 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.