Ceiling Diffuser, 23-3/4" H, Plastic
Mfr # STR-PQ-8W-FR-R6
Zoro # G014868815
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Insulation Material
Fiberglass
Face Type
Square Plaque
Shape
Square
Product Type
Ceiling Diffuser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-PQ-8W-FR-R6
Zoro #
G014868815
UPC #
750913002737
Country of Origin
United States
Dimensions
Overall Width
23 3/4 in
Duct Size
8 in
Overall Height
23 3/4 in
Overall Depth
6 1/4 in
Details
Material
Plastic
Insulation Material
Fiberglass
Face Type
Square Plaque
Item
Ceiling Diffuser
Shape
Square
Product Type
Ceiling Diffuser
Series
Stratus Fire Rated Diffusers
Finish
Smooth
Mounting Style
Lay-In
Insulated
Yes
Adjustable Blades
No
Color
White
Air Diffusion Angle
360 Degrees
Description
Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 8 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated Yes, Air Diffusion Angle 360 Degrees , Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.