Ceiling Diffuser, 23-3/4" H, Plastic
Mfr # STR-PQ-8W-FR
Zoro # G214868790
product price: $66.29
/eaKey Features
Material
Plastic
Duct Size
8 in
Face Type
Square Plaque
Mounting Style
Lay-In
Adjustable Blades
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-PQ-8W-FR
Zoro #
G214868790
UPC #
750913002720
Country of Origin
United States
Dimensions
Duct Size
8 in
Overall Depth
6 1/4 in
Overall Height
23 3/4 in
Overall Width
23 3/4 in
Details
Material
Plastic
Face Type
Square Plaque
Mounting Style
Lay-In
Adjustable Blades
No
Shape
Square
Series
Stratus Fire Rated Diffusers
Product Type
Ceiling Diffuser
Finish
Smooth
Item
Ceiling Diffuser
Color
White
Insulated
No
Air Diffusion Angle
360 Degrees
Description
Ceiling Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 6 1/4 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 8 in, Face Type Square Plaque, Adjustable Blades No, Hole Size Not Applicable, Overall Diameter Not Applicable, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.