Zoro Homepage

Dust Deflector, Rectangular, Plastic, PK5

  • Mfr # STR-DD-C5PK

  • Zoro # G7612807


product price: $189.99
/pk 5, $38.00/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Material
Plastic
Duct Size
6 to 14 in
Finish
Unfinished
For Use With
24 in x 24 in Diffusers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-DD-C5PK
Zoro #
G7612807
UPC #
-
Country of Origin
United States

Dimensions

Duct Size
6 to 14 in
Overall Width
23 7/8 in
Overall Height
23 7/8 in
Thickness
1.4 in
For Nominal Duct Diameter
6 in, 14 in

Details

Item
Dust Deflectors
Shape
Rectangular
Material
Plastic
Finish
Unfinished
For Use With
24 in x 24 in Diffusers
Compatible with Product Type
T-Grid Ceilings
Product Type
Dust Deflector
Compatible Grainger Part Number
T-Grid Ceilings

Description

Dust Deflectors, Material Plastic, Product Type Dust Deflector, For Nominal Duct Diameter 6 in, 14 in, Thickness 1.4 in, Compatible with Product Type T-Grid Ceilings, Overall Height 23 7/8 in, Compatible with Grainger Part Number T-Grid Ceilings, Shape Rectangular, Finish Unfinished, Overall Width 23 7/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.