Egg Crate Diffuser 48 X 24, Painted, Plastic
Mfr # TC-24-2448-5PK
Zoro # G5232836
product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns
Key Features
Max. Duct Width (In.)
24
Max. Duct Height (In.)
48
Finish
Painted
Material
Plastic
Construction
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC-24-2448-5PK
Zoro #
G5232836
UPC #
-
Country of Origin
United States
Dimensions
Max. Duct Width (In.)
24
Max. Duct Height (In.)
48
Overall Width (In.)
24
Overall Height (In.)
48
Depth (In.)
3/8
Overall Width
23 5/8 in
Overall Depth
3/8 in
Maximum Opening Width
24 in
Overall Height
47 5/8 in
Maximum Opening Height
48 in
Details
Item
Egg Crate Diffuser
Finish
Painted
Material
Plastic
Construction
Polystyrene
Bar Spacing
1/2 in
Grille/Register Item
Return Air Grille
Product Type
Eggcrate Core
Face Design
Egg Crate
Blade Angle
90 Degrees
Airflow Directions
Four-Way
Grille Color
White
Grille Material
Plastic
Mounting Style
Lay-In
Description
Return Air Grilles, Overall Depth 3/8 in, Overall Height 47 5/8 in, Overall Width 23 5/8 in, Maximum Opening Height 48 in, Maximum Opening Width 24 in, Grille Color White, Grille Material Plastic, Material Plastic, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Painted, Product Type Eggcrate Core, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.