Egg Crate Diffuser 48 X 24, Powder Coated, Aluminum
Mfr # ALUMWHT2448-5PK
Zoro # G5232790
product price: $391.99
/pk 5, $78.40/ea
Free Shipping & Returns
Key Features
Max. Duct Width (In.)
24
Max. Duct Height (In.)
48
Finish
Powder Coated
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALUMWHT2448-5PK
Zoro #
G5232790
UPC #
-
Country of Origin
China
Dimensions
Max. Duct Width (In.)
24
Max. Duct Height (In.)
48
Overall Width (In.)
24
Overall Height (In.)
48
Depth (In.)
1/2
Maximum Opening Width
24 in
Overall Depth
1/2 in
Overall Width
23 3/4 in
Maximum Opening Height
48 in
Overall Height
47 3/4 in
Details
Item
Egg Crate Diffuser
Finish
Powder Coated
Material
Aluminum
Color
White
Construction
Aluminum
Bar Spacing
1/2 in
Grille/Register Item
Egg Crate Diffuser
Product Type
Eggcrate Cubed Core
Grille Color
White
Face Design
Egg Crate
Grille Material
Aluminum
Mounting Style
Lay-In
Blade Angle
90 Degrees
Airflow Directions
Four-Way
Description
Return Air Grilles, Overall Depth 1/2 in, Overall Height 47 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 48 in, Maximum Opening Width 24 in, Grille Color White, Grille Material Aluminum, Material Aluminum, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Powder Coated, Product Type Eggcrate Cubed Core, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.