
Eggcrate Grille, White, Plastic
Mfr # STR-ERFG-10W-FR
Zoro # G414869108
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Finish
Smooth
Material
Plastic
Bar Spacing
1/2 in
Filter Height
20 in
Airflow Directions
Four-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-ERFG-10W-FR
Zoro #
G414869108
UPC #
750913002591
Country of Origin
United States
Dimensions
Filter Height
20 in
Filter Width
20 in
Manufacturer Warranty Length
30 day
Maximum Opening Height
24 in
Maximum Opening Width
24 in
Overall Width
23 3/4 in
Overall Depth
7 in
Overall Height
23 3/4 in
For Nominal Duct Diameter
10 in
Filter Depth
1 in
Description
Eggcrate Grille, Overall Depth 7 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 24 in, Maximum Opening Width 24 in, Filter Depth 1 in, Filter Height 20 in, Filter Width 20 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Not Applicable, Bar Spacing 1/2 in, Face Design Egg Crate, Airflow Directions Four-Way, Adjustable Blades No, Mounting Location Ceiling, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.