Zoro Homepage

Grille, 19 1/8 in W

  • Mfr # SP-16X6-M

  • Zoro # G721828102


product price: $50.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-16X6-M
Zoro #
G721828102
UPC #
750913002850
Country of Origin
Viet Nam

Description

Grille, Overall Depth 2 in, Overall Height 7 1/4 in, Overall Width 19 1/8 in, Maximum Opening Height 6 in, Maximum Opening Width 16 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color Silver, Grille Material Aluminum, Material Aluminum, Damper Material Aluminum, Bar Spacing 3/4 in, Face Design Louvered, Airflow Directions Adjustable, Adjustable Blades Yes, Mounting Location Exposed Duct, Mounting Style Direct Mount, Blade Angle Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.