Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-24X4-M
Zoro #
G021828147
UPC #
750913002812
Country of Origin
Viet Nam
Description
Grille, Overall Depth 2 in, Overall Height 5 1/4 in, Overall Width 27 1/8 in, Maximum Opening Height 4 in, Maximum Opening Width 24 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color Silver, Grille Material Aluminum, Material Aluminum, Damper Material Aluminum, Bar Spacing 3/4 in, Face Design Louvered, Airflow Directions Adjustable, Adjustable Blades Yes, Mounting Location Exposed Duct, Mounting Style Direct Mount, Blade Angle Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.