Stratus 3/8" Perforated Plastic Panel, Ceiling T-Grid, PK2 (Discontinued)
- Mfr # STR-PERF-2238-2PK
- Zoro # G3895978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-PERF-2238-2PK
Zoro #
G3895978
UPC #
-
Country of Origin
China
Dimensions
Width
23-3/4"
Depth
23-3/4"
Height
1/10"
Details
For Use With
HVAC, Air Supply and Return Openings
Material
Plastic
Features
Style: 3/8" Holes; Pitch: 14 mm
Fits Brand
Stratus
Item
Panel,Plastic,3/8",Perforated,Lay-In,PK2
Diffuser Finish
Smooth
Diffuser Shape
Square
Diffuser Item
Perforated Diffuser
Diffuser Adjustable
No
Insulation
None
Diffuser Color
White
Diffuser Face Type
Perforated
Air Diffusion Pattern
360 Degrees
Package Quantity2
2
Description
Panel,Plastic,3/8",Perforated,Lay-In, Package Quantity 2
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.