Stratus 3/8" Perforated Plastic Panel, Ceiling T-Grid, PK5 (Discontinued)
- Mfr # STR-PERF-2238-5PK
- Zoro # G3895941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-PERF-2238-5PK
Zoro #
G3895941
UPC #
-
Country of Origin
China
Dimensions
Width
23-3/4"
Depth
23-3/4"
Height
1/10"
Details
For Use With
HVAC, Air Supply and Return Openings
Material
Plastic
Item
Panel,Plastic,3/8",Perforated,Lay-In,PK5
Features
Style: 3/8" Holes; Pitch: 14 mm
Fits Brand
Stratus
Diffuser Adjustable
No
Diffuser Color
White
Diffuser Item
Perforated Diffuser
Diffuser Face Type
Perforated
Diffuser Shape
Square
Diffuser Finish
Smooth
Air Diffusion Pattern
360 Degrees
Insulation
None
Package Quantity2
5
Description
Panel,Plastic,3/8 In.,Perforated,Lay-In,PK5, Package Quantity 5
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.