Sight-Guard Eggcrate Panel, Ovrszd, Alum Wht, 24" x 48", PK5

  • Mfr # ALUMWHT-45-2448-5PK

  • Zoro # G3895643


product price:  $353.99
/pk 5, $70.80/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
White
Features
Cell Size: 45 Angled Eggcrate; Overall Size: 24" x 48"
For Use With
HVAC, Air Supply and Return Openings
Grille/Register Item
Eggcrate,Sight Proof,PK5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALUMWHT-45-2448-5PK
Zoro #
G3895643
UPC #
-
Country of Origin
China

Details

Item
Eggcrate,Aluminum,Sight Proof,PK5
Material
Aluminum
Color
White
Features
Cell Size: 45 Angled Eggcrate; Overall Size: 24" x 48"
For Use With
HVAC, Air Supply and Return Openings
Grille/Register Item
Eggcrate,Sight Proof,PK5

Description

Eggcrate,Aluminum,Sight Proof,PK5, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.