Square Perforated Diffusers, White
Mfr # STR-PERF-2214-20PK
Zoro # G7612073
product price: $662.99
/pk 20, $33.15/ea
Free Shipping & Returns
Key Features
Diffuser Shape
Square
Diffuser Item
Perforated Diffuser
Diffuser Face Type
Perforated
Material
Plastic
Diffuser Adjustable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR-PERF-2214-20PK
Zoro #
G7612073
UPC #
-
Country of Origin
China
Dimensions
Height
1/10 in
Depth
23 3/4 in
Width
23 3/4 in
Hole Size
1/4 in
Overall Width
23 3/4 in
Overall Height
23 3/4 in
Overall Depth
7/8 in
Description
Diffusers, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 7/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Face Type Perforated, Adjustable Blades No, Hole Size 1/4 in, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-PERF, Finish Smooth, Insulation Material None, Package Quantity 20
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.