Zoro Homepage

Square Perforated Diffusers, White

  • Mfr # STR-PERF-2238-2PK

  • Zoro # G7951293


product price: $71.15
/pk 2, $35.58/ea

Key Features

Diffuser Shape
Square
Diffuser Item
Perforated Diffuser
Diffuser Face Type
Perforated
Material
Plastic
Diffuser Adjustable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR-PERF-2238-2PK
Zoro #
G7951293
UPC #
-
Country of Origin
China

Dimensions

Height
1/10 in
Width
23 3/4 in
Depth
23 3/4 in
Hole Size
3/8 in
Overall Depth
7/8 in
Overall Height
23 3/4 in
Overall Width
23 3/4 in

Description

Diffusers, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 7/8 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Face Type Perforated, Adjustable Blades No, Hole Size 3/8 in, Color White, Material Plastic, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Series STR-PERF, Finish Smooth, Insulation Material None, Package Quantity 2

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.