Masking Tape, Green, 60 yd Roll L, PK4
Mfr # MM7255
Zoro # G622588396
product price: $54.29
/pk 4, $13.57/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM7255
Zoro #
G622588396
UPC #
-
Country of Origin
United States
Description
Adhesion to Steel 35 oz/in, Clean Removal Time Not Applicable, Common Industry Automotive, General Maintenance and Repair, Marine, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 13/16 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series MM, Surface Compatibility Metal, Paint, Polyethylene (PE), Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.