12 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
- Mfr # HIS101224
- Zoro # G101715923
product price:Â
$
58.69
/ea
Key Features
Actual Filter Size
11.5 x 23.5 x 0.875
Media Material
304 Stainless Steel
Actual Depth
0.875
Actual Width
11.5
Media Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIS101224
- Zoro #
- G101715923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Actual Filter Size
- 11.5 x 23.5 x 0.875
- Actual Depth
- 0.875
- Actual Width
- 11.5
- Actual Height
- 23.5
Details
- Media Material
- 304 Stainless Steel
- Media Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.