12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter

  • Mfr # HKA101224

  • Zoro # G701715866


product price:  $33.45
/ea

Key Features

Actual Filter Size
11.5 x 23.5 x 0.875
Media Material
Aluminum
Media Color
Silver
Actual Depth
0.875
Actual Height
23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HKA101224
Zoro #
G701715866
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
11.5 x 23.5 x 0.875
Actual Depth
0.875
Actual Height
23.5
Actual Width
11.5

Details

Media Material
Aluminum
Media Color
Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products