14 X 14 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate

  • Mfr # HPOG101414

  • Zoro # G901715789


product price: $28.35
/ea

Key Features

Actual Filter Size
13.5 x 13.5 x 0.875
Media Material
Galvanized Steel
Media Color
Silver
Actual Width
13.5
Actual Depth
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPOG101414
Zoro #
G901715789
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
13.5 x 13.5 x 0.875
Actual Width
13.5
Actual Depth
0.875
Actual Height
13.5

Details

Media Material
Galvanized Steel
Media Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.