
16 x 20 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter
Mfr # HIS101620
Zoro # G901715901
product price:Â $64.69
/eaKey Features
Actual Filter Size
15.5 x 19.5 x 0.875
Media Material
304 Stainless Steel
Media Color
Silver
Actual Height
19.5
Actual Width
15.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HIS101620
Zoro #
G901715901
UPC #
-
Country of Origin
United States
Dimensions
Actual Filter Size
15.5 x 19.5 x 0.875
Actual Height
19.5
Actual Width
15.5
Actual Depth
0.875
Details
Media Material
304 Stainless Steel
Media Color
Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.