Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate

  • Mfr # HPOG201620

  • Zoro # G901715772


product price: $33.79
/ea

Key Features

Actual Filter Size
15.5 x 19.5 x 1.75
Media Material
Galvanized Steel
Actual Width
15.5
Actual Height
19.5
Media Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPOG201620
Zoro #
G901715772
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
15.5 x 19.5 x 1.75
Actual Width
15.5
Actual Height
19.5
Actual Depth
1.75

Details

Media Material
Galvanized Steel
Media Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.