16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter

  • Mfr # HKG201620

  • Zoro # G301715808


product price:  $48.15
/ea

Key Features

Actual Filter Size
15.5 x 19.5 x 1.75
Media Material
Galvanized Steel
Actual Depth
1.75
Media Color
Silver
Actual Width
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKG201620
Zoro #
G301715808
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
15.5 x 19.5 x 1.75
Actual Depth
1.75
Actual Width
15.5
Actual Height
19.5

Details

Media Material
Galvanized Steel
Media Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.