Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate

  • Mfr # HPOG201825

  • Zoro # G803504306


product price: $36.49
/ea

Key Features

Material
Galvanized Steel
Width
17.5
Depth
1.75
Application
HVAC Furnace, Air Handler Unit, Residential, Commercial, Industrial
Actual Length
24.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPOG201825
Zoro #
G803504306
UPC #
-
Country of Origin
United States

Dimensions

Width
17.5
Depth
1.75
Actual Length
24.5
Nominal Filter Size
17.5 x 24.5 x 1.75

Details

Material
Galvanized Steel
Application
HVAC Furnace, Air Handler Unit, Residential, Commercial, Industrial
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.