20 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter

  • Mfr # HKA202025

  • Zoro # G501715813


product price:  $62.99
/ea

Key Features

Actual Filter Size
19.5 x 24.5 x 1.75
Media Material
Aluminum
Actual Depth
1.75
Actual Height
24.5
Actual Width
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKA202025
Zoro #
G501715813
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
19.5 x 24.5 x 1.75
Actual Depth
1.75
Actual Height
24.5
Actual Width
19.5

Details

Media Material
Aluminum
Media Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.