24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter

  • Mfr # HKA102424

  • Zoro # G601715799


product price:  $47.49
/ea

Key Features

Actual Filter Size
23.5 x 23.5 x 0.875
Media Material
Aluminum
Actual Width
23.5
Actual Depth
0.875
Media Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HKA102424
Zoro #
G601715799
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
23.5 x 23.5 x 0.875
Actual Width
23.5
Actual Depth
0.875
Actual Height
23.5

Details

Media Material
Aluminum
Media Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products