24 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter

  • Mfr # HKA202424

  • Zoro # G101715787


product price:  $60.15
/ea

Key Features

Actual Filter Size
23.5 x 23.5 x 1.75
Media Material
Aluminum
Actual Height
23.5
Actual Depth
1.75
Media Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HKA202424
Zoro #
G101715787
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
23.5 x 23.5 x 1.75
Actual Height
23.5
Actual Depth
1.75
Actual Width
23.5

Details

Media Material
Aluminum
Media Color
Silver

Description

The AMERICAN METAL FILTER brand 24 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter has an Actual Filter Size of 23.5 x 23.5 x 1.75, a Media Material of Aluminum, an Actual Height of 23.5, an Actual Depth of 1.75, a Media Color of Silver, and an Actual Width of 23.5.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.