24 x 24 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter

  • Mfr # HKG202424

  • Zoro # G301715822


product price:  $62.99
/ea

Key Features

Actual Filter Size
23.5 x 23.5 x 1.75
Media Material
Galvanized Steel
Media Color
Silver
Actual Width
23.5
Actual Height
23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HKG202424
Zoro #
G301715822
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
23.5 x 23.5 x 1.75
Actual Width
23.5
Actual Height
23.5
Actual Depth
1.75

Details

Media Material
Galvanized Steel
Media Color
Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.