400B8X10 Brown Gravity Floor Register; 8 x 10 in

  • Mfr # 851808

  • Zoro # G304055239


product price:  $76.94
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
851808
Zoro #
G304055239
UPC #
-
Country of Origin
United States

Description

Features
  • Brown Gravity Floor Register
  • Heavy Weight Painted Steel Bars
  • Adjustable Damper.
  • Size - 8 x 10 in.
  • Dimension - 9.5 x 9.5 x 7.9 in.
  • Item Weight - 7.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.