
Shop AMERICAN METAL PRODUCTS
413W4X10 White Floor Register; 4 x 10 in
Mfr # 852061
Zoro # G904055141
product price:Â $64.49
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
852061
Zoro #
G904055141
UPC #
-
Country of Origin
China
Description
Features
- White Floor Register
- Painted Stamped Steel
- Adjustable Damper
- Lay In Design.
- Size - 4 x 10 in.
- Dimension - 5.5 x 11.5 x 1.5 in.
- Item Weight - 1.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.